Zoro Homepage

DP4 Series Face Shields, Visor, Shade 6 IR Cobalt Blue

  • Mfr # S32166B

  • Zoro # G1106389


product price: $34.25
/ea

Key Features

Visor Thickness
0.070 in
Length
8.00
Width
5.50
For Use With
Face Shield
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S32166B
Zoro #
G1106389
UPC #
32738027684
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.070 in
Length
8.00
Width
5.50

Details

For Use With
Face Shield
Material
Polycarbonate
Lens Coating
Anti-Scratch
Visor Color
Cobalt Blue

Description

Sellstrom® Replacement flip visors for Sellstrom® DP4 premium multi-purpose face shields.


  • •Use With: Face Shield visor is compatible with Sellstrom models (S32151, S32152, S32153, S32251, S32252)
  • •Measures: Window dimensions measure; 4.375” x 9.25” x .070“
  • •Window Tint: Window tint Shade 5 IR visor
  • •Model S32188 fits Sellstrom models S32181, S32182, S32281, and S32282

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.