DP4 Series Replacement Window for Face Shield , Shade 5 IR Uncoated Polycarbonate, 9 in x 12.125 in x .060 in

  • Mfr # S32150

  • Zoro # G1105442


product price: $31.04
/ea

Key Features

Visor Material
Polycarbonate
Lens Coating
Anti-Scratch|Anti-Fog
Visor Thickness
0.060"
Standards
ANSI Z87.1+High Impact|CE Certified
Features
Latex-free|Recyclable|Reusable|Dielectric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S32150
Zoro #
G1105442
UPC #
32738018316
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.060"

Details

Visor Material
Polycarbonate
Lens Coating
Anti-Scratch|Anti-Fog
Standards
ANSI Z87.1+High Impact|CE Certified
Features
Latex-free|Recyclable|Reusable|Dielectric
For Use With
Sellstrom® DP4 Series face shield crown
Material
Polycarbonate

Description

Sellstrom® DP4 Series Replacement Windows for Face Shields provide wraparound protection and flexibility to handle various types of grinding, brazing, and cutting operations. The window offers full-face coverage for complete protection from chemical splashes, particles and flying debris. Specially designed 9" x 12.125" x .060" molded polycarbonate window curves naturally to fit facial contours, giving exceptional panoramic views and excellent optical clarity with virtually no distortion. It also provides high impact protection, chemical resistance as well as protects the user from 99% UV rays. Designed for use with the Sellstrom® DP4 Series face shield crown.


  • •FEATURES - Specially designed 9" x 12.125" x .060" molded polycarbonate window curves naturally to fit facial contours, giving exceptional panoramic views and optical clarity with virtually no distortion
  • •APPLICATION - Designed to be used on DP4 series face shields (sold separately). When assembled with these face shields, they provide wraparound protection and flexibility to handle various types of grinding, brazing, and cutting operations
  • •PROTECTION - Full-face coverage for complete protection from chemical splashes, particles and flying debris; provides high impact protection, chemical resistance as well as protects the user from 99% UV rays
  • •CERTIFICATION - Meets or exceeds ANSI Z87.1+ high impact when assembled with the face shield
  • •OPTIONS - Available in three full-sized options: Clear Anti-Fog (S32100) which fits all DP4 models, Shade 3 IR (S32130) which fits S32030, and Shade 5 IR (S32150) which fits S32050

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.