Shop SELLSTROM
See all product information
Create Account
Ratchet Face Shield Assembly, 3/8" Height, Black
- Mfr # S32261
- Zoro # G9556377
product price:
$
70.19
/ea
Key Features
Color
Black
Material
Polycarbonate
Visor Material
Polyester
Visor Thickness
0.070"
Standards
ANSI Z87.1-2015; CSA Z94.3-2015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S32261
- Zoro #
- G9556377
- UPC #
- 032738032787
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet Face Shield Assembly
- Color
- Black
- Material
- Polycarbonate
- Visor Material
- Polyester
- Standards
- ANSI Z87.1-2015; CSA Z94.3-2015
- Features
- Anti Fog Coating; Premium Ratcheting Headgear Suspension; Flip-Up IR Window
Dimensions
- Visor Thickness
- 0.070"
- Visor Height
- 3/8"
- Length
- 9-1/4"
Description
Sellstrom's exclusive multi-purpose DP4 series is an industry leader and offers an incredible range of face protection solutions for the toughest jobs.
- •Specially designed polycarbonate anti-fog window curves naturally to fit facial contours and offers exceptional panoramic views
- •Window meets high-impact standards and is chemical resistant to provide optimum protection from splash, particles, and flying debris
- •Features premium ratcheting headgear for maximum operator comfort and convenience
- •Unique spring-mounted flip-up/flip down IR windows provides uninterrupted face protection during welding operations
- •Stylish crown provides extended top of head coverage
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.