Shop SELLSTROM
See all product information
Create Account
DP4 Series Face Shield, Chin Guard, Universal Adapter, Polycarbonate, Clear, Anti-Fog, Flip-up Shade 6 IR Visor
- Mfr # S32262
- Zoro # G9556395
product price:
$
78.75
/ea
Key Features
Color
Black
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
Fits Most Slotted Hard Hats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S32262
- Zoro #
- G9556395
- UPC #
- 032738033005
- Country of Origin
- Taiwan, Province of China
- Item
- DP4 Series with Flip-Up Face Shield
- Color
- Black
- Visor Color
- Clear
- Material
- Polycarbonate
- Visor Material
- Polycarbonate
- For Use With
- Fits Most Slotted Hard Hats
- Standards
- ANSI Z87.1+High Impact
- Features
- Flip-Up/Flip-Down IR Visor; Exclusive Universal Slot Hard Hat Adaptor (S61970); Anti-Fog Coating
- Lens Coating
- Anti-Fog
Dimensions
- Visor Thickness
- 0.060"
- Visor Height
- 9"
- Length
- 12-1/8"
Description
Sellstrom's exclusive multi-purpose DP4 series is an industry leader and offers an incredible range of face protection solutions for the toughest jobs.
- •Specially designed polycarbonate anti-fog window curves naturally to fit facial contours and offers exceptional panoramic views
- •Window meets high-impact standards and is chemical resistant to provide optimum protection from splash, particles, and flying debris
- •Exclusive universal slot adaptors (S61970) fits most brands of slotted hard hats
- •Unique spring-mounted flip-up/flip down IR windows provides uninterrupted face protection during welding operations
- •Stylish crown provides extended top of head coverage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.