390 Premium Series Single Crown Face Shield, Ratcheting, Acetate, 8 in x 12 in x .040 in, Clear, Anti-Fog
- Mfr # S39140
- Zoro # G1106431
product price:
$
43.99
/ea
Key Features
Color
Blue
Visor Color
Clear
Visor Material
Polyeurethane Foam
Lens Coating
Sta-Clear™ Anti-Fog
Visor Thickness
0.040
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S39140
- Zoro #
- G1106431
- UPC #
- 32738005323
- Country of Origin
- United States
Dimensions
- Visor Thickness
- 0.040
Details
- Color
- Blue
- Visor Color
- Clear
- Visor Material
- Polyeurethane Foam
- Lens Coating
- Sta-Clear™ Anti-Fog
- Standards
- ANSI Z87.1+High Impact
Description
Sellstrom® 390 Series Premium Single Crown face shields feature an extra-large, high-impact blue crown and convenient ratcheting headgear. Windows can be configured in a variety of sizes, shades, and coatings for a wide range of industrial applications.
- •Extra-large, high impact blue plastic single crown allows for increased air circulation
- •Premium clear acetate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles and flying debris
- •Ratchet suspension headgear with twist knob allows easy customization of height and fit
- •Meets ANSI Z87.1+ standards
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.