Faceshield Adapter, Slotted, Blk, PR
Mfr # S61970
Zoro # G4110793
product price: $14.25
/prKey Features
Color
Black
Material
Plastic
For Use With
Slotted Hard Hats; fit Sellstrom’s DP4 Multi Purpose Face Shields, 280, 290, 380 and 390 Series
Dielectric Protection
Yes
Dielectric
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S61970
Zoro #
G4110793
UPC #
032738005675
Country of Origin
United States
Details
Item
Universal Slot Adapter
Color
Black
Material
Plastic
For Use With
Slotted Hard Hats; fit Sellstrom’s DP4 Multi Purpose Face Shields, 280, 290, 380 and 390 Series
Dielectric Protection
Yes
Dielectric
Yes
Includes
45 Degrees Beveled Edge
Description
Universal Slot Adapter, For Use With Slotted Hard Hats, Includes Adjustable assembly knobs, Material Plastic, Head Protection Color Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.