Faceshield Visor, Clear Visor, Polycarbonate, Universal Adapter Suspension, Anti-Fog Lens
Mfr # S32162
Zoro # G9475155
product price: $85.29
/ea
Free Shipping & Returns
Key Features
Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
For Use With
Slotted Hard Hats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S32162
Zoro #
G9475155
UPC #
032738024621
Country of Origin
United States
Dimensions
Visor Thickness
0.06 in
Visor Width
12 1/8 in
Visor Height
9 in
Description
Face Shield, Compatible with Brand Sellstrom, Compatible with Grainger Part Number 3JNV2, Compatible with Manufacturer Model Number S61970, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Dual Purpose Faceshield, Lightweight, SH 6 IR Flip Up Shield, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown, Includes AF Window, Crown, Faceshield, Hard Hat Adaptor, IR Visor, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.