Zoro Homepage

Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension

  • Mfr # S31202

  • Zoro # G4170932


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
polycarbonate
Standards
ANSI Z87.1- 2003, ASTM F-2178-06, NFPA 70E-2009
Head Protection Style
Front Brim
ANSI Electrical Class
C, E, G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S31202
Zoro #
G4170932
UPC #
032738029268
Country of Origin
United States

Dimensions

Visor Height
7-1/2"
Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Color
Black
Material
polycarbonate
Standards
ANSI Z87.1- 2003, ASTM F-2178-06, NFPA 70E-2009
Head Protection Style
Front Brim
ANSI Electrical Class
C, E, G
Hard Hat ANSI Class
C, G, E
Shell Material
HDPE
ANSI Impact Type
1
Hard Hat ANSI Type
1
Accessory Slots
Yes
Suspension Adjustment Type
Ratchet
Hard Hat Sub-Category
Hard Hat Combination Kits
Hard Hat Suspension
6 pt. Ratchet
Head Protection Material
Polyethylene
Graphics
None
Venting
No
Head Protection Graphics
No Graphics
Number of Suspension Points
6
Series
Arc Flash Series
ANSI Classification
Type 1, Class E
Head Protection Venting
No
Hard Hat Style
Front Brim
CSA Class
None
Includes
Shield, Universal Slot Adapter
Head Protection Brand
SELLSTROM
High-Visibility
No
Products By Industry
Electrical

Description

Face Shield, Front Brim, Black, Graphics None, ANSI Type Type 1, Class E, Venting No, Accessory Slots Yes, 6 Point Ratchet Suspension, Shell Material Polyethylene, Standards ANSI Z87.1+ - 2003, ASTM F-2178-06, NFPA 70E-2009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.