Zoro Homepage

Fall Protection Kit, Size: Universal

  • Mfr # V8252366

  • Zoro # G1837249


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Kit Components
Sewn 3 pt. Harness and 6 ft. Shock Absorbing Lanyard, Double Locking Steel Snaphook
Color
Green/Black
Hardware Material
Plated Steel
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1 Hardware Meets ANSI Z359.12-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8252366
Zoro #
G1837249
UPC #
032738032640
Country of Origin
China

Details

Item
Fall Protection Kit
Harness Sizing
Universal
Kit Components
Sewn 3 pt. Harness and 6 ft. Shock Absorbing Lanyard, Double Locking Steel Snaphook
Color
Green/Black
Hardware Material
Plated Steel
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1 Hardware Meets ANSI Z359.12-2009
Tensile Strength
6000 lb.
Includes
Sewn 3 pt. Harness and 6 ft. Shock Absorbing Lanyard, Double Locking Steel Snaphook
Weight Capacity
310 lb.
Chest Strap Buckles
Mating
Front D-Ring
No
Stretchable
Yes
Webbing Materials
Polyester
Line Material
Polyester
Subpelvic Strap
Yes
Shoulder Strap Buckles
None
Leg Strap Buckles
Mating
Side D-Rings
No
Back D-Ring
No

Description

Fall Protection Kit, Harness Sizing Universal, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.