Zoro Homepage

Fire Blanket, Fiberglass

  • Mfr # S97467

  • Zoro # G4004043


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Overall Length
6 ft
Blanket Material
Fiberglass
Max. Temp. Rating
1000 Degrees F
Blanket Length
72 in
Blanket Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S97467
Zoro #
G4004043
UPC #
032738029312
Country of Origin
United States

Dimensions

Overall Length
6 ft
Blanket Length
72 in
Blanket Width
60 in
Overall Width
5 ft

Details

Item
Fire Blanket
Blanket Material
Fiberglass
Max. Temp. Rating
1000 Degrees F
Blanket Color
White
Storage Container Type
Container Not Included
Maximum Operating Temperature
1,000 Degrees F
Material Weight
18 oz
Blanket Coating
None
Grommet Spacing
36 in
Color
White
Material
Fiberglass

Description

Fire Blanket, Blanket Coating None, Blanket Color White, Blanket Material Fiberglass, Overall Length 6 ft, Overall Width 5 ft, Storage Container Color Not Applicable, Storage Container Size Not Applicable, Storage Container Type Container Not Included, Grommet Spacing 36 in, Material Weight 18 oz, Maximum Operating Temperature 1,000 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.