Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headgear, Ratchet, Blue, Plastic

  • Mfr # S39100

  • Zoro # G4749534


product price: $19.95
/ea

Key Features

Color
Blue
Material
Nylon
For Use With
Face shield Visors
Dielectric Protection
No
Standards
ANSI Z87 + High Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39100
Zoro #
G4749534
UPC #
032738005286
Country of Origin
United States

Details

Item
Headgear
Color
Blue
Material
Nylon
For Use With
Face shield Visors
Dielectric Protection
No
Standards
ANSI Z87 + High Impact
Features
Ratchet Suspension, High Impact
Headgear Material
Nylon
Headgear Color
Blue
Faceshield Assembly/Headgear Suspension
Ratchet
Includes
Ratchet Knob
Headgear Style
Single Crown
Suspension Adjustment Type
Ratchet
Compatible with Manufacturer Model Number
S3500, S35020, S35040, S35050, S35100, S35120, S35140, S35150
Compatible with Series
390
Compatible with Brand
Sellstrom
Compatible Manufacturer Part Number
S3500, S35020, S35040, S35050, S35100, S35120, S35140, S35150
Compatible Manufacturer Model Number
S3500, S35020, S35040, S35050, S35100, S35120, S35140, S35150
For Use With Mfr. Model Number
S3500, S35020, S35040, S35050, S35100, S35120, S35140, S35150
Compatible with Manufacturer Model No.
S3500, S35020, S35040, S35050, S35100, S35120, S35140, S35150
Compatible with Mfr. Model No.
S3500, S35020, S35040, S35050, S35100, S35120, S35140, S35150
For Use with Mfr Model Number
S3500, S35020, S35040, S35050, S35100, S35120, S35140, S35150
Attachment Type
Pinlock
Compatible Pump Manufacturer Part Number
S3500, S35020, S35040, S35050, S35100, S35120, S35140, S35150
Compatible Mfr. Model Number
S3500, S35020, S35040, S35050, S35100, S35120, S35140, S35150

Description

Face Shield Crown, Color Blue, Compatible with Brand Sellstrom, Compatible Grainger Part Number 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 43RX76, 43RX78, 8A872, 8EKL0, 8ERE8, 8EUK5, 8EUK6, 8RMN4, 8U120, 8VKH5, 8YDP3, 8ZR45, 9CEH4, 9GDG8, 9GDH0, 9HUJ0, 9JWA7, 9L759, 9NXZ0, Compatible Manufacturer Model Number S3500, S35020, S35040, S35050, S35100, S35120, S35140, S35150, Compatible with Series 390, Dielectric Protection No, Features Extra-Large High Impact Blue Crown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.