Zoro Homepage

HP431 Over-the-Head Ear Muffs, 31 dB NRR, Black/Red

  • Mfr # S23406

  • Zoro # G9556727


product price: $33.85
/ea

Key Features

Color
Black/Red
Series
HP431
Noise Reduction Rating
31 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23406
Zoro #
G9556727
UPC #
032738033470
Country of Origin
Taiwan, Province of China

Details

Item
Ear Muffs
Color
Black/Red
Series
HP431
Noise Reduction Rating
31 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
Standards
ANSI S3.19, CSA Class A
Features
Adjustable
Material
Soft EVA Foam ( Headband)
Cup Material
ABS
Protection Type
Noise Suppression
Earmuff Type
Foldable

Description

Adjustable: Featuring a slim profile and comfortable cuff pads suitable for extended use; A fully adjustable, EVA foam telescopic headband allows for a personalized fit that holds securely in place without slipping, to ensure maximum safety. Compact: Thanks to its perfect size and foldable design, our ear muffs are easy to carry and store while effectively blocking hazardous levels of sound; The strong stainless steel wire swivel fork arms ensure strength and long-lasting durability. Noise Suppression: HP431 Ear Muffs deliver advanced noise cancellation with a slim built and low profile design; Adding to its ultra-lightweight construction, it also offers our highest noise reduction rating of 31dB, skillfully silencing out your world. Certified: Ideal for professional use, it is practical for shooting, hunting, sports events, study, construction work (steel & hardware), manufacturing, oil drilling etc.; Independently tested and certified to NRR 31 (ANSI S3.19) and CSA Class AL. Frequently Bought Together: Pair our 31dB lightweight Noise Cancelling Safety Ear Muffs with Sellstrom’s 32dB NRR Disposable Uncorded Foam Ear Plugs to ensure maximum protection in high levels of sound exposure.


  • •Adjustable: Featuring a slim profile and comfortable cuff pads suitable for extended use; A fully adjustable, EVA foam telescopic headband allows for a personalized fit that holds securely in place without slipping, to ensure maximum safety
  • •Compact: Thanks to its perfect size and foldable design, our ear muffs are easy to carry and store while effectively blocking hazardous levels of sound; The strong stainless steel wire swivel fork arms ensure strength and long-lasting durability
  • •Noise Suppression: HP431 Ear Muffs deliver advanced noise cancellation with a slim built and low profile design; Adding to its ultra-lightweight construction, it also offers our highest noise reduction rating of 31dB, skillfully silencing out your world
  • •Certified: Ideal for professional use, it is practical for shooting, hunting, sports events, study, construction work (steel & hardware), manufacturing, oil drilling etc.; Independently tested and certified to NRR 31 (ANSI S3.19) and CSA Class AL
  • •Frequently Bought Together: Pair our 31dB lightweight Noise Cancelling Safety Ear Muffs with Sellstrom’s 32dB NRR Disposable Uncorded Foam Ear Plugs to ensure maximum protection in high levels of sound exposure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.