KneePro Ultra Flex Hybrid Knee Pads, Gel Pack, Hinged, Non-Marking Grip Strip, Black/Orange, 1 Pair

  • Mfr # S96211

  • Zoro # G9556876


product price:  $46.19
/pr

Key Features

Style
Non-Skid
Cap Material
Plastic
Number of Straps
2
Closure Type
Clip
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S96211
Zoro #
G9556876
UPC #
032738040720
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Knee Pad
Style
Non-Skid
Cap Material
Plastic
Number of Straps
2
Closure Type
Clip
Color
Black
Pad Material
Gel
Strap Material
Elastic
Latex Content
Latex Free
Features
Gel Pad Is Securely Placed Inside A 3-Layer Compartment, Leak-Free
Cap Flexibility
Flexible Cap
Closure
Clip
Product Type
Knee Pad
Cap Resistance Properties
Non-Slip

Description

Knee Pad, Color Black, Size Universal, Features Gel Pad Is Securely Placed Inside A 3-Layer Compartment, Leak-Free, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Plastic, Pad Material Gel, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Non-Slip, Cap Flexibility Flexible Cap, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.