Zoro Homepage

Magnetic Hooks, Steel, White

  • Mfr # S90495

  • Zoro # G901272053


product price: $54.29
/ea

Key Features

Material
Steel
Color
White
Width
2 in
For Number of Eyewear
1 Face Shield
Depth
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S90495
Zoro #
G901272053
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Depth
6 3/4 in
Height
2 3/4 in

Details

Item
Magnetic Hooks
Material
Steel
Color
White
For Number of Eyewear
1 Face Shield
Includes Cord
No
Includes Keys
No
Compatible with Manufacturer Model Number
S90494
Compatible with Brand
Sellstrom
Compatible Manufacturer Model Number
S90494
Compatible with Manufacturer Model No.
S90494
Compatible Pump Manufacturer Part Number
S90494
For Use with Mfr Model Number
S90494
Compatible Manufacturer Part Number
S90494
Compatible with Mfr. Model No.
S90494
Compatible Mfr. Model Number
S90494

Description

Magnetic Hooks, White, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.