Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Gray

  • Mfr # 14816

  • Zoro # G306376677


product price: $18.49
/pk 12, $1.54/ea

Key Features

Head Protection Material
High-Density Polyethylene (HDPE)
Fits Hat Size
6-1/2 to 8-1/4
Head Protection Venting
Non-Vented
Color
Grey
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14816
Zoro #
G306376677
UPC #
626053603182
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/4

Details

Head Protection Material
High-Density Polyethylene (HDPE)
Head Protection Venting
Non-Vented
Color
Grey
Suspension Adjustment Type
Pinlock

Description

Lightweight and comfortable, these gray c10 helmets are molded from high-density polyethylene (hdpe) material, providing protection from minor bumps and scalp lacerations. This versatile product includes an absorbent brow pad and can be made compatible with a face shield for additional coverage; while the 4-point pinlock sizing system can accommodate helmet sizes of 6.5 in. To 8.25 in. Available in a case of 12, this head protection includes a universal accessory slot for compatibility with accessories to extend protection or vision range; to be used in work situations which do not require ansi compliant head protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.