Shop SELLSTROM MANUFACTURING
See all product information
Create Account
Jackson Safety Western Outlaw Safety Hard Hat, 4-Point Ratchet Suspension, HDPE, Tan, PK4
- Mfr # 19502
- Zoro # G006376731
product price:Â
$
108.99
/pk of 4, $27.25/ea
Free Shipping & Returns
Key Features
Head Protection Style
Western Outlaw
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8
Suspension Adjustment Type
Ratchet
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19502
- Zoro #
- G006376731
- UPC #
- 626053603588
- Country of Origin
- United States
- Head Protection Style
- Western Outlaw
- Head Protection Material
- HDPE
- Suspension Adjustment Type
- Ratchet
- Color
- Tan
- Head Protection Venting
- Non-Vented
- Standards
- ANSI Z89.1
Dimensions
- Fits Hat Size
- 6-1/2 to 8
Description
The jackson safety western outlaw hard hats are molded from lightweight, high-density polyethylene (hdpe) material for comfort, impact resistance and high visibility. made from a smooth domed cowboy style design, this helmet features an extra wide 360 degrees brim that provides extra shelter from sun and rain, for your face, neck and ears. The 4-point ratchet suspension provides adjustment between head sizes 6.5 in. To 8 in. For a comfortable fit; includes an extra absorbent brow pad that provides a soft contact point to the forehead, keeping perspiration away from users eyes. Sold in a case of 12 and meets ansi z89.1 type 1, class c, g and e standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.