Plate, Cover
Mfr # S19002
Zoro # G2686966
product price: $1.59
/eaSold in multiples of 12 for $19.08
Key Features
For Use With
29101-10Ww, Mfr. No.16610
Features
Heat And Chemicals, Heat Resistant Materials Containing Cr-39 Monomer, Made Of Durable, Protection From Pitting And Scratching, Superior Resistance To Scratches
Standards
ANSI Z87.1, GGG-H-211D
Plate Size
2.0 in x 4.25 in
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S19002
Zoro #
G2686966
UPC #
032738000410
Country of Origin
China
Dimensions
Plate Size
2.0 in x 4.25 in
Plate Length
2 in
Plate Width
4 1/4 in
Plate Thickness
0.056 in
Details
Item
Clear Replacement Cover Plate
For Use With
29101-10Ww, Mfr. No.16610
Features
Heat And Chemicals, Heat Resistant Materials Containing Cr-39 Monomer, Made Of Durable, Protection From Pitting And Scratching, Superior Resistance To Scratches
Standards
ANSI Z87.1, GGG-H-211D
Lens Color
Clear
Compatible with Brand
Sellstrom
Compatible with Series
290 Series
Compatible with Manufacturer Model Number
16610, 29101-10WW
Compatible Manufacturer Part Number
16610, 29101-10WW
Compatible Manufacturer Model Number
16610, 29101-10WW
For Use With Mfr. Model Number
16610, 29101-10WW
Compatible with Manufacturer Model No.
16610, 29101-10WW
Compatible with Mfr. Model No.
16610, 29101-10WW
For Use with Mfr Model Number
16610, 29101-10WW
Compatible Pump Manufacturer Part Number
16610, 29101-10WW
Compatible Mfr. Model Number
16610, 29101-10WW
Description
Clear Replacement Cover Plate, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number 16610, 29101-10WW, Compatible with Series 290 Series, Features Heat And Chemicals, Heat Resistant Materials Containing Cr-39 Monomer, Made Of Durable, Protection From Pitting And Scratching, Superior Resistance To Scratches, For Use With 29101-10Ww, Mfr. No.16610, Lens Color Clear, Plate Length 2 in, Plate Thickness 0.056 in, Plate Width 4 1/4 in, Standards ANSI Z87.1, GGG-H-211D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.