Zoro Homepage

Polycarbonate, Universal Adapter Suspension, Uncoated Lens, Black

  • Mfr # S32052

  • Zoro # G1105460


product price: $73.39
/ea

Key Features

Color
Black
Visor Material
Polycarbonate
Lens Coating
Uncoated
Visor Thickness
0.060 in
Standards
ANSI Z87.1+High Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S32052
Zoro #
G1105460
UPC #
32738019054
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.060 in

Details

Color
Black
Visor Material
Polycarbonate
Lens Coating
Uncoated
Standards
ANSI Z87.1+High Impact
Suspension Adjustment Type
Universal Adapter
For Use With
slotted hard hats

Description

Sellstrom's exclusive multi-purpose DP4 series is an industry leader and offers an incredible range of face protection solutions for the toughest jobs.


  • •Specially designed polycarbonate window curves naturally to fit facial contours and offers exceptional panoramic views
  • •Window meets high-impact standards and is chemical resistant to provide optimum protection from splash, particles, and flying debris
  • •Windows available in clear, Shade 3 IR, and Shade 5 IR
  • •Exclusive universal slot adaptors (S61970) fit most brands of slotted hard hats
  • •Stylish crown provides extended top of head coverage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.