Zoro Homepage
This item is Discontinued.
Sellstrom Rapid-Clear Portable Eyewash Station, Double Bottle Type, 32 oz. S90333

Rapid-Clear Portable Eyewash Station, Double Bottle Type, 32 oz. (Discontinued)

  • Mfr # S90333
  • Zoro # G1910740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S90333
Zoro #
G1910740
UPC #
32738009918
Country of Origin
United States

Dimensions

Width
13.00 in
Height
3.00 in

Details

Tank Capacity
32 oz.
Standards
FDA Approved
Installation Type
Portable
Includes
tamper evident seal with a clear & visible expiration date and an easy-to-open twist off cap
Eye Wash and Shower Mounting
Wall
Color
Green

Description

Portable: Given the ability to be wall mounted or placed on flat surfaces, these can be placed on your worksite near possible hazards; Double 32oz bottle stations are portable, handy & come with a hi-vis green backboard with directions for proper use. Emergency Solution: A sterile buffered isotonic saline solution quickly flushes contaminants from the eyes, giving you immediate relief; It is the ideal first response, when a continuous water supply is not available and medical aid is on the way. Tamper Seal: Relief, exactly when you require it; Our portable solution is engineered to function without being connected to a water source; Includes a tamper evident seal with a clear & visible expiration date and an easy-to-open twist off cap. Certified: This FDA approved product, is a great eye wash solution for any industrial, construction, laboratory, educations or do-it-yourself application. Founded in 1923, Sellstrom Manufacturing Co., is one of the oldest American brands of safety products. From safety goggles to face shields and more, our long history in pioneering industry-leading personal protective products means our equipment is designed with your safety and productivity in mind. Today, we are synonymous with the best in head, eye, face, hearing, knee and welding protective products that deliver safety, productivity, comfort and peace of mind. d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.