Ratchet Face Shield Assembly, Green Visor, 9" Height, Ratchet Suspension, Uncoated Lens, Black
Mfr # S32050
Zoro # G4758975
product price: $69.45
/eaKey Features
Color
Black
Visor Color
Green
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S32050
Zoro #
G4758975
UPC #
032738018361
Country of Origin
United States
Dimensions
Visor Thickness
0.060"
Visor Width
12 1/8 in
Visor Height
9"
Length
12-1/8"
Description
Face Shield, Application Metalworking, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S32011, S32150, Compatible with Series DP4, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Molded Polycarbonate Window, Ratchet Headgear Suspension Adjustable by Knob, Shade 3 Full Faceshield: UV and IR Protection, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown, Includes Crown, Faceshield, Ratchet Headgear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.