Zoro Homepage

Ratchet Face Shield Assembly, Polyester, Black

  • Mfr # S32251

  • Zoro # G9556410


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polycarbonate
Visor Material
Polyester
Visor Thickness
0.070"
Standards
ANSI Z87.1-2015; CSA Z94.3-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S32251
Zoro #
G9556410
UPC #
032738032770
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.070"
Visor Height
3/8"
Length
9-1/4"

Details

Item
Ratchet Face Shield Assembly
Color
Black
Material
Polycarbonate
Visor Material
Polyester
Standards
ANSI Z87.1-2015; CSA Z94.3-2015
Features
Anti Fog Coating; Premium Ratcheting Headgear Suspension; Flip-Up IR Window
Lens Coating
Anti-Fog

Description

Sellstrom's exclusive multi-purpose DP4 series is an industry leader and offers an incredible range of face protection solutions for the toughest jobs.


  • •Specially designed polycarbonate anti-fog window curves naturally to fit facial contours and offers exceptional panoramic views
  • •Window meets high-impact standards and is chemical resistant to provide optimum protection from splash, particles, and flying debris
  • •Features premium ratcheting headgear for maximum operator comfort and convenience
  • •Unique spring-mounted flip-up/flip down IR windows provides uninterrupted face protection during welding operations
  • •Stylish crown provides extended top of head coverage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.