Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Head Gear

  • Mfr # S27005

  • Zoro # G8590280


product price: $26.39
/ea

Key Features

For Use With
Safety
Color
Black
Material
Polycarbonate
Height
27
Length
8.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S27005
Zoro #
G8590280
UPC #
32738041970
Country of Origin
China

Dimensions

Height
27
Length
8.15
Overall Width
7.75
Overall Height
27
Width
7.75
Depth
5.3
Overall Length
8.15

Details

For Use With
Safety
Color
Black
Material
Polycarbonate
Application
Safety
Weight
0.4

Description

Genuine Sellstrom® welding helmet replacement ratcheting headgear.


  • •Easy to install replacement ratchet suspension headgear
  • •Compatible with Sellstrom WHB1000 Advantage Series ADF Welding Helmet
  • •Includes a washable and durable, air-cushioned cloth sweatband
  • •Ratchet suspension eliminates “backing off” with push and turn design; Lower ratchet strap for added comfort and strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.