Replacement Elastic Head Band, 18 in
Mfr # S22449
Zoro # G1105759
product price: $2.83
/eaSold in multiples of 12 for $33.96
Key Features
Visor Material
Flame Retardant Elastic
Features
Strap
For Use With
All Welding Goggles
Color
Black
Material
Flame Retardant Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S22449
Zoro #
G1105759
UPC #
32738018026
Country of Origin
Taiwan, Province of China
Details
Visor Material
Flame Retardant Elastic
Features
Strap
For Use With
All Welding Goggles
Color
Black
Material
Flame Retardant Elastic
Description
Replacement 18" elastic headband for Sellstrom brand welding goggles
- •Suitable for use with most welding goggles
- •Replacement head band for Sellstrom models S85150, S85250, S85350, and S85550
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.