Shop SELLSTROM
See all product information
Create Account
Replacement Lamp, Glass, Clear
- Mfr # S90482
- Zoro # G1106486
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Standards
cUL Certified|UL Certified
Height
30 in
Color
Clear
Depth
3/4 in
Compatible with Brand
Sellstrom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S90482
- Zoro #
- G1106486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 30 in
- Depth
- 3/4 in
- Width
- 3/4 in
Details
- Item
- Replacement Lamp
- Standards
- cUL Certified|UL Certified
- Color
- Clear
- Compatible with Brand
- Sellstrom
- Cycle Time
- 5 min
- Compatible with Manufacturer Model Number
- S90494
- Number of Bulbs Included
- 1
- Shell Material
- Glass
- Kill Rate
- 99.2 %
- Includes Keys
- No
- Includes Cord
- No
- Wattage
- 35 W
- Material
- Glass
- Wire Color
- Clear
- Compatible Manufacturer Part Number
- S90494
- Compatible Manufacturer Model Number
- S90494
Description
Replacement Lamp, Clear, Material Glass
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.