Zoro Homepage
This item is Discontinued.
Sellstrom Universal Series Acetate Face Shield Window, 5 IR, 8 in x 16 in x .040 in S37050

Universal Series Acetate Face Shield Window, 5 IR, 8 in x 16 in x .040 in (Discontinued)

  • Mfr # S37050
  • Zoro # G1105987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S37050
Zoro #
G1105987
UPC #
32738005071
Country of Origin
United States

Dimensions

Visor Thickness
0.04"

Details

Visor Material
Acetate
Lens Coating
Uncoated
Standards
ANSI Z87.1

Description

For Use: Designed for use where protective goggles must be worn with a full brim or cap style safety hard hat


  • •Fits: Fits most slotted cap style hard hats; Bracket features universal hard hat slot adapter
  • •Material: Dielectric - made entirely of non-conductive materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.