Zoro Homepage

Reusable Non-Allergenic polymer Ear Plugs, Tapered Shape, 27 dB, Blue/High Visibility Green

  • Mfr # S23420

  • Zoro # G9556830


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Earplug Color
Blue/High Visibility Green
Reusability
Reusable
Earplug Shape
Tapered
Earplug Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23420
Zoro #
G9556830
UPC #
032738033418
Country of Origin
Taiwan, Province of China

Dimensions

Earplug Size
Universal

Details

Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Blue/High Visibility Green
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Tapered
Earplug Material
Non-Allergenic polymer
Pairs Per Package
100
Standards
ANSI S3.19; CSA Class AL
Insertion Method
Push-in

Description

Sellstrom® Reusable Tapered Ear Plugs are suitable for extended wear & provides a secure fit with your hard hat & other safety gear. Reusable, comfortable, lightweight and easy to use, our ear plugs are a great choice in hearing protection. With a noise reduction rating of 27dB, they are a smart choice to maintain focus and keep distractions at a minimum.


  • •Snug Fit: With a newly developed 4-flange design, these universally sized, hi-vis earplugs have a washable ridged stem for better grip during insertion and removal; Suitable for extended wear & provides a secure fit with your hard hat & other safety gear
  • •Noise Suppression: Reusable, comfortable, lightweight and easy to use, our ear plugs are a great choice in hearing protection; With a noise reduction rating of 27dB, they are a smart choice to maintain focus and keep distractions at a minimum
  • •Material: Made with a non-allergenic polymer material, these can be washed and reused, helping to reduce wastage; The sound-blocking, tapered pairs ensure optimum ear canal coverage, helping you skillfully silence out your world
  • •Packaging: Sold in a pack of 100, our plugs are individually packed in pairs in a convenient dispenser box making them easily portable; The plugs not only effectively block out noise, but the convenient packaging also ensures hygiene protection
  • •Certified: Ideal for professional use and practical for shooting, hunting, traveling, sports, studying, steel & hardware work, manufacturing, oil drilling etc.; Independently tested and certified to NRR 27 (ANSI S3.19) and CSA Class AL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.