Safety Goggles, Clear Lens, Anti-Fog, Direct Vented, Cloth Strap, 810 Series

  • Mfr # S81010

  • Zoro # G4035927


product price: $4.19
/ea

Key Features

Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S81010
Zoro #
G4035927
UPC #
032738007969
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Direct
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Polycarbonate
Frame Style
OTG
Series
810
Standards
ANSI Z87.1 - 2015 + High Impact
Includes
Elastic Band
X-Ray Detectable
No
UV Protection
99.90%
Foam Lined
No
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Includes No Lens Coatings
No
Includes Anti-Fog Lens Coating
Yes
Venting Type
Direct
Band Material
Elastic
Includes Brow Lining
No
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Nose Bridge Material
PVC
Dielectric Protection
No
Includes Scratch-Resistant Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Static Lens Coating
No

Description

ANSI Dust/Splash Rating Not Applicable, Band Material Elastic, Dielectric Protection No, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Elastic Band, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.