Safety Goggles, Clear Lens, Anti-Fog, Indirect Vent, Chemical Splash, PVC Frame, 812 Series
Mfr # S81210
Zoro # G616552037
product price:Â $7.59
/eaKey Features
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S81210
Zoro #
G616552037
UPC #
032738007990
Country of Origin
China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
Lens Material
Polycarbonate
Frame Style
OTG
Series
812 Series
Standards
ANSI Z87.1 - 2015 + High Impact
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Face Shield
Face Shield Not Included
Gender
Unisex
Nose Bridge Material
PVC
Venting Type
Indirect
Includes
Elastic Band
Foam Lined
No
Band Material
Elastic
X-Ray Detectable
No
Adjustable Locations
Straps
Includes Reader Lens
Reader Lens Not Included
UV Protection
99.90%
Description
Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Band Material Elastic, Brow Lining Material Not Applicable, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Applicable, Frame Color Clear, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Elastic Band, Infra-Red Light Scale Protection Designation Not Applicable, Safety Goggles, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.