Safety Goggles, Smoke Lens, Anti-Fog & Anti-Scratch, Indirect Vented, Odyssey II Series

  • Mfr # S80203

  • Zoro # G1105451


product price:  $17.15
/ea

Key Features

Frame Color
Blue
Lens Coating
Anti-Fog, Scratch-Resistant
Series
Odyssey II
Eyewear Size
Universal
Standards
ANSI Z87.1-2015 + High Impact, CSA Z94.3 CUL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S80203
Zoro #
G1105451
UPC #
32738024850
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Color
Blue
Lens Color
Smoke
Lens Coating
Anti-Fog, Scratch-Resistant
Series
Odyssey II
Standards
ANSI Z87.1-2015 + High Impact, CSA Z94.3 CUL Certified
UV Protection
99.90%
Band Material
Latex Free Neoprene

Description

Comfort: Odyssey II premium google is made with super soft, flexible plastic that conforms to the face for a snug seal and all-day comfort. Lens: includes smoke, dual panel polycarbonate lens (99% UV protection), anti-fog treatment on the inside, anti-scratch treatment on the outside. Venting: indirect vents on the top and bottom allow airflow to help anti-fogging and protect against liquids, dust and or flying debris. Multi-Purpose: fits over most prescription eyewear, includes a chemical resistant neoprene head band - can be used in a wide variety of industrial, chemical or do-it-yourself applications. OSHA Compliant: meets ANSI Z87.1+ standards. Founded in 1923, Sellstrom Manufacturing Co., is one of the oldest American brands of safety products. From safety goggles to face shields and more, our long history in pioneering industry-leading personal protective products means our equipment is designed with your safety and productivity in mind. Today, we are synonymous with the best in head, eye, face, hearing, knee and welding protective products that deliver safety, productivity, comfort and peace of mind. d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.