Zoro Homepage

Sebring, Safety Glasses, Anti-Scratch, Clear Lens, Blue Frame, Half-Frame

  • Mfr # S76601

  • Zoro # G1105838


product price: $2.19
/ea
Sold in multiples of 12 for $26.28

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S76601
Zoro #
G1105838
UPC #
32738007419
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
polycarbonate
Series
Sebring
Standards
ANSI Z87.1 + high impact standards
UV Protection
Yes
Features
UV Protection|Extendable Arms
Arm Color
Blue

Description

Wide, single piece lens provides incredible clarity and protection. Indoor and outdoor work environments where normal to low light conditions exist. Anti-scratch UV absorbing polycarbonate lens provides outstanding impact strength and optical clarity for rugged industrial protection. Excellent side protection. Blue frame and clear lens. Founded in 1923, Sellstrom Manufacturing Co., is one of the oldest American brands of safety products. From safety goggles to face shields and more, our long history in pioneering industry-leading personal protective products means our equipment is designed with your safety and productivity in mind. Today, we are synonymous with the best in head, eye, face, hearing, knee and welding protective products that deliver safety, productivity, comfort and peace of mind. d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.