Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sebring, Safety Glasses, Anti-Scratch, Smoke Lens, White Frame, Half-Frame

  • Mfr # S76771

  • Zoro # G1105171


product price: $2.45
/ea
Sold in multiples of 12 for $29.40

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S76771
Zoro #
G1105171
UPC #
32738016466
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
White
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Sebring
Standards
ANSI Z87.1 + high impact standards
Features
UV Protection|Extendable Arms

Description

Sellstrom® SebringTM Series Safety Glasses are a classic one-piece molded lens offers excellent front and side protection with a clear site of view direct and peripherally. SebringTM Series safety glasses are lightweight for all day comfort - you don't even realize you have them on. The frames can be adjusted to size to enhance comfort and conform to a variety of different face and head sizes. The lenses are hard coated to help prevent scratching, made from high impact polycarbonate that protects against UV rays (99%). Meets ANSI Z87.1+ and CSA Z94.3 standards.


  • •Optical Clarity: classic one-piece molded lens offers excellent front and side protection with a clear site of view direct and peripherally
  • •Comfort: Very lightweight for all day comfort - you don't even realize you have them on
  • •Adjustable Frames: Can be adjusted to size to enhance comfort and conform to a variety of different face / head sizes
  • •Lens / Coating: Hard coated to help prevent scratching, made from high impact polycarbonate that protects against UV rays (99%)
  • •Certification: Meets ANSI Z87.1+ and CSA Z94.3 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.