Zoro Homepage

Sh 5 Window Replacement

  • Mfr # S36050

  • Zoro # G314810590


product price: $50.29
/ea

Key Features

For Use With
380 Series, Headgear
Thickness
0.06 in
Function
Offers Excellent Optics with a Uniform 5 Shade, Protects Against Infrared and Ultraviolet Rays
Plate Size
7.0 in x 19.0 in
Plate Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S36050
Zoro #
G314810590
UPC #
032738005019
Country of Origin
United States

Dimensions

Thickness
0.06 in
Plate Size
7.0 in x 19.0 in
Plate Thickness
0.06 in

Details

Item
Replacement Window
For Use With
380 Series, Headgear
Function
Offers Excellent Optics with a Uniform 5 Shade, Protects Against Infrared and Ultraviolet Rays
Characteristics
Shade 5

Description

Replacement Window, For Use With 380 Series, Headgear, Plate Thickness 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.