Zoro Homepage

Shade 5 IR Visor, Acetate, Uncoated Lens

  • Mfr # S35150

  • Zoro # G1105996


product price: $58.49
/ea

Key Features

Visor Color
Shade 5 IR
Visor Material
Acetate
Lens Coating
Uncoated
Visor Thickness
0.04 in
Visor Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35150
Zoro #
G1105996
UPC #
32738004968
Country of Origin
United States

Dimensions

Visor Thickness
0.04 in
Visor Height
8 in
Visor Width
16 in

Details

Visor Color
Shade 5 IR
Visor Material
Acetate
Lens Coating
Uncoated
Standards
ANSI Z87.1+ and CSA Z94.3
Material
Acetate
Color
Clear

Description

Replacement window for Sellstrom 390 Series face shields. Meets ANSI Z87.1+ and CSA Z94.3 standards when assembled with Sellstrom 390 series face shields. Measures 16" width by 8" height by 0.040" thick. Founded in 1923, Sellstrom Manufacturing Co., is one of the oldest American brands of safety products. From safety goggles to face shields and more, our long history in pioneering industry-leading personal protective products means our equipment is designed with your safety and productivity in mind. Today, we are synonymous with the best in head, eye, face, hearing, knee and welding protective products that deliver safety, productivity, comfort and peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.