Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tonedown 200 Over-the-Head Ear Muffs, Yellow

  • Mfr # S23400

  • Zoro # G1106081


product price: $21.85
/ea

Key Features

Color
Yellow
Noise Reduction Rating NRR
26 dB
Series
Tonedown 200
Ear Muff Style
Over-the-Head
Dielectric
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23400
Zoro #
G1106081
UPC #
32738015339
Country of Origin
Taiwan, Province of China

Details

Item
Ear Muffs
Color
Yellow
Noise Reduction Rating NRR
26 dB
Series
Tonedown 200
Ear Muff Style
Over-the-Head
Dielectric
Yes
Material
Curved Plastic
Noise Reduction Rating
26dB
Protection Type
Dielectric

Description

Adjustable: Featuring soft, attractive yellow cup pads ideal for extended use, they grant constant support to your head & ears, providing a personalized fit; The tough, long lasting tension bands are easily adjustable for quick & convenient positioning. Dielectric: Ensuring superior safety, the dielectric insulation protects users from electric shocks and shorts; Our multi-functional design fully encompasses the ear for maximum insulation, while automatically blocking hazardous sound levels. Noise Suppression: Our ear muffs have a lightweight design for comfort & convenience without compromising hearing protection; With durable ear cuffs made to withstand tough environments, they safeguard your hearing with a noise reduction of 26dB. Certified: Ear muffs can be the most effective equipment to protect your hearing from hunting, shooting, manufacturing, yard work etc.; Tonedown 200 Standard Ear Muffs are independently tested and certified to NRR 26 (ANSI S3.19) and CSA Class A. Frequently Bought Together: Pair our 26dB Noise Cancelling Ear Muffs with Sellstrom’s 32dB NRR Disposable Uncorded Foam Ear Plugs to ensure maximum protection in high levels of sound exposure.


  • •Adjustable: Featuring soft, attractive yellow cup pads ideal for extended use, they grant constant support to your head & ears, providing a personalized fit; The tough, long lasting tension bands are easily adjustable for quick & convenient positioning
  • •Dielectric: Ensuring superior safety, the dielectric insulation protects users from electric shocks and shorts; Our multi-functional design fully encompasses the ear for maximum insulation, while automatically blocking hazardous sound levels
  • •Noise Suppression: Our ear muffs have a lightweight design for comfort & convenience without compromising hearing protection; With durable ear cuffs made to withstand tough environments, they safeguard your hearing with a noise reduction of 26dB
  • •Certified: Ear muffs can be the most effective equipment to protect your hearing from hunting, shooting, manufacturing, yard work etc.; Tonedown 200 Standard Ear Muffs are independently tested and certified to NRR 26 (ANSI S3.19) and CSA Class A
  • •Frequently Bought Together: Pair our 26dB Noise Cancelling Ear Muffs with Sellstrom’s 32dB NRR Disposable Uncorded Foam Ear Plugs to ensure maximum protection in high levels of sound exposure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.