Zoro Homepage
This item is Discontinued.
Sellstrom Welding Helmet, Black, 2-1/4 in. x 4 in. S41300-612

Welding Helmet, Black, 2-1/4 in. x 4 in. (Discontinued)

  • Mfr # S41300-612
  • Zoro # G0170619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S41300-612
Zoro #
G0170619
UPC #
032738032701
Country of Origin
Multiple

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Lens Shade
9 to 13
Viewing Area
4.25 in x 2.00 in
ADF Controls
Analog
Welding Helmet Light State
4.0
EN379 Classification
1/2/1/2
Switching Speed
1/10,000 sec
Welding Helmet Color
Black
Electromagnetic Sensor
Yes
Features
Arc and Magnetic Sensing Technology, No Flickering, Lightweight, Durable, 3 yr Warranty
Power Source
Solar
Grind Mode
No
Welding Helmet Material
Nylon
Headgear
Ratchet
Includes
Ratchet Headgear, Protective Lens Cover
Color
Black
Number of Arc Sensors
2
Series
Galaxy
Battery Type
Solar Cells
Battery Life
Rechargeable
Standards
ANSI Z87.1-2015

Description

Welding Helmet, ADF Controls Analog, Battery Life Rechargeable, Battery Type Solar Cells, Color Black, EN379 Classification 1/2/1/2, Features Arc and Magnetic Sensing Technology, No Flickering, Lightweight, Durable, 3 yr Warranty, Grind Mode No, Includes Ratchet Headgear, Protective Lens Cover, Number of Arc Sensors 2, Power Source Solar, Series Galaxy, Standards ANSI Z87.1-2015, Switching Speed 1/10,000 sec, Viewing Area 4.25 in x 2.00 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.