Zoro Homepage

Welding Helmet, Black, Non-coated

  • Mfr # S29301

  • Zoro # G411513318


product price: $92.79
/ea
Sold in multiples of 4 for $371.16
Free Shipping & Returns

Key Features

Color
Black
Suspension
Ratcheting
Material
Nylon
Application
Grinding, Welding
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29301
Zoro #
G411513318
UPC #
-
Country of Origin
Unknown

Dimensions

Height
9 in
Length
1 in
Width
14 in

Details

Color
Black
Suspension
Ratcheting
Material
Nylon
Application
Grinding, Welding

Description

Sellstrom 290 Series - 2 x 4-1/4 Welding Helmets Only; Lift Front; Black; Non-coated; 4/case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.