Zoro Homepage
This item is Discontinued.
Sellstrom Welding Helmet, Shade 10, Black 24401-230WW

Welding Helmet, Shade 10, Black (Discontinued)

  • Mfr # 24401-230WW
  • Zoro # G2644765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24401-230WW
Zoro #
G2644765
UPC #
-
Country of Origin
Unknown

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Lens Shade
10
Viewing Area
4.33 in x 3.54 in
Welding Helmet Material
Nylon
Features
All Titan Welding Helmets are Made of Nylon, Which is Lighter Than Fiberglass and Extremely Durable, The Patented Award Winning Design of The Titan Provides The User with A Balanced Lightweight, Economical Welding Helmet
TIG AMP Rating
8A
Headgear
Ratchet
Welding Helmet Light State
3.0
Electromagnetic Sensor
No
Series
Titan
ADF Controls
Analog
Switching Speed
1/30,000 sec
Battery Type
AAA Alkaline
Color
Black
Grind Mode
Yes
Number of Arc Sensors
2
Includes
ADF Module, Ratchet Headgear
Standards
ANSI Z87 + High Impact, CSA-Z94.3
Welding Helmet Color
Black
Power Source
Battery

Description

Welding Helmet, ADF Controls Analog, Battery Type AAA Alkaline, Color Black, Features All Titan Welding Helmets are Made of Nylon, Which is Lighter Than Fiberglass and Extremely Durable, The Patented Award Winning Design of The Titan Provides The User with A Balanced Lightweight, Economical Welding Helmet, Grind Mode Yes, Includes ADF Module, Ratchet Headgear, Number of Arc Sensors 2, Power Source Battery, Series Titan, Standards ANSI Z87 + High Impact, CSA-Z94.3, Switching Speed 1/30,000 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.