Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, WHB 1000 Series, Black

  • Mfr # S26100

  • Zoro # G5631381


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.54 in x 1.57 in
Standards
ANSI Z87.1, CAN/CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26100
Zoro #
G5631381
UPC #
032738041512
Country of Origin
China

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.54 in x 1.57 in
Standards
ANSI Z87.1, CAN/CSA Z94.3
Includes
(1) Cover Plate, (1) Extended Head And Neck Protection
Features
3 Position Sensitivity And Delay Controls, Designed For Use With Cartridge Respirator, Easy Auto Darkening Filter And Cover Plate Removal And Installation, Excellent Neck And Head Protection, Lightweight Design Ideal For Extended Use
ADF Controls
Analog
Series
Advantage
Welding Helmet Material
Nylon
TIG AMP Rating
5 A
Battery Type
Lithium Ion
Welding Helmet Color
Black
Switching Speed
1/10000 sec
Battery Life
3,000 hr
Grind Mode
Yes
Welding Helmet Light State
4.0
Electromagnetic Sensor
No
Graphics
None
Headgear
Ratchet
Power Source
Solar
EN379 Classification
1/1/1/2
Lens Shade
9 to 13
Suspension Adjustment Type
Ratchet
Magnification
No
Welding Shade Designation
W9 to W13
Helmet Type
Auto-Darkening
Helmet Material
Nylon
includes Electromagnetic Sensor
No
Lens Color
Blue
Light State
4
Includes Batteries
Yes

Description

Welding Helmet, ADF Controls Analog, Battery Life 3,000 hr, Battery Type Lithium Ion, Color Black, EN379 Classification 1/1/1/2, Features 3 Position Sensitivity And Delay Controls, Designed For Use With Cartridge Respirator, Easy Auto Darkening Filter And Cover Plate Removal And Installation, Excellent Neck And Head Protection, Lightweight Design Ideal For Extended Use, Graphics None, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.