Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, WHM 2000 Series, Black

  • Mfr # S26200

  • Zoro # G5647947


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black
Viewing Area
3.94 in x 2.36 in
Standards
ANSI Z87.1, CAN/CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26200
Zoro #
G5647947
UPC #
032738041529
Country of Origin
China

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black
Viewing Area
3.94 in x 2.36 in
Standards
ANSI Z87.1, CAN/CSA Z94.3
Includes
(1) Cover Plate, (1) Lithium Batteries
Features
Adjustable Sensitivity And Delay Controls, Designed For Use With Cartridge Respirator, Easy Auto Darkening Filter And Cover Plate Removal And Installation, Excellent Neck And Head Protection, Lightweight Design Ideal For Extended Use, Wider Viewing Area I
ADF Controls
Analog
Series
Advantage Plus
Lens Shade
9 to 13
Grind Mode
Yes
Electromagnetic Sensor
No
Welding Helmet Light State
4.0
Welding Helmet Color
Black
Battery Type
Lithium Ion
Battery Life
3,000 hr
TIG AMP Rating
5 A
Switching Speed
3/20000 sec
Headgear
Ratchet
Graphics
None
Power Source
Battery, Solar
Welding Helmet Material
Nylon
EN379 Classification
1/1/1/2
Magnification
No
Light State
4
Suspension Adjustment Type
Ratchet
Lens Color
Blue
Battery Chemistry
Lithium Ion
includes Electromagnetic Sensor
No
Includes Batteries
Yes
Helmet Type
Auto-Darkening
Welding Shade Designation
W9 to W13
Helmet Material
Nylon

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type Lithium Ion, Color Black, EN379 Classification 1/1/1/2, Features Adjustable Sensitivity And Delay Controls, Designed For Use With Cartridge Respirator, Easy Auto Darkening Filter And Cover Plate Removal And Installation, Excellent Neck And Head Protection, Lightweight Design Ideal For Extended Use, Wider Viewing Area I, Graphics None, Grind Mode Yes, Helmet Material Nylon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.