Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, WHP 4000 Series, Black

  • Mfr # S26400

  • Zoro # G5628240


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black
Viewing Area
3.94 in x 3.28 in
Standards
ANSI Z87.1, CAN/CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26400
Zoro #
G5628240
UPC #
032738041536
Country of Origin
China

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black
Viewing Area
3.94 in x 3.28 in
Standards
ANSI Z87.1, CAN/CSA Z94.3
Includes
(1) Cover Plate, (1) Lithium Batteries
Features
All Controls Are Internal For Maximum Protection, Designed For Use With Cartridge Respirator, Easy Auto Darkening Filter And Cover Plate Removal And Installation, Excellent Neck And Head Protection, Lightweight Design Ideal For Extended Use, Memory Functi
ADF Controls
Digital
Series
Premium
Lens Shade
4, 5 to 13
Electromagnetic Sensor
No
Switching Speed
2/25 sec
TIG AMP Rating
5 A
Welding Helmet Material
Nylon
Graphics
None
Welding Helmet Color
Black
Headgear
Ratchet
EN379 Classification
1/1/1/2
Power Source
Battery, Solar
Welding Helmet Light State
4.0
Grind Mode
Yes
Battery Type
Lithium Ion
Battery Life
3,000 hr
Light State
4
includes Electromagnetic Sensor
No
Suspension Adjustment Type
Ratchet
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Helmet Material
Nylon
Lens Color
Blue
Helmet Type
Auto-Darkening
Magnification
No
Welding Shade Designation
W4; W5 to W13

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type Lithium Ion, Color Black, EN379 Classification 1/1/1/2, Features All Controls Are Internal For Maximum Protection, Designed For Use With Cartridge Respirator, Easy Auto Darkening Filter And Cover Plate Removal And Installation, Excellent Neck And Head Protection, Lightweight Design Ideal For Extended Use, Memory Functi, Graphics None, Grind Mode Yes, Helmet Material Nylon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.