Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Safety Goggles, Shade 5.0 Lens, Anti-Fog,

  • Mfr # S80211

  • Zoro # G1106002


product price: $25.65
/ea

Key Features

Frame Color
Black
Lens Color
Shade 5.0
Lens Coating
Anti-Fog
Series
Odyssey II
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S80211
Zoro #
G1106002
UPC #
32738024324
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Welding Safety Goggles
Frame Color
Black
Lens Color
Shade 5.0
Lens Coating
Anti-Fog
Series
Odyssey II
Standards
ANSI Z87.1-2015 + High Impact, CSA Z94.3 CUL Certified
UV Protection
100%
Band Material
Flame Retardant Cloth

Description

Comfort: Odyssey II premium shade 5 UV/IR goggle is made with super soft, flexible plastic that conforms to the face for a snug seal and all-day comfort. Lens: includes a high temperature shade 5 polycarbonate green lens that protects the users eyes from damaging infrared and ultraviolet rays - hard coated to help prevent scratching. Venting: indirect vents on the top and bottom allow airflow to help prevent fogging along with preventing direct contact with chemicals, dust and or debris. Multi-Purpose: fits over most prescription eyewear, includes a flame resistant cloth head band with easy adjustability - can be used in a wide variety of industrial or do-it-yourself applications. OSHA Compliant: meets ANSI Z87.1+ standards. Founded in 1923, Sellstrom Manufacturing Co., is one of the oldest American brands of safety products. From safety goggles to face shields and more, our long history in pioneering industry-leading personal protective products means our equipment is designed with your safety and productivity in mind. Today, we are synonymous with the best in head, eye, face, hearing, knee and welding protective products that deliver safety, productivity, comfort and peace of mind. d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.