X330, Safety Glasses, Anti-Fog, Clear Lens, Frameless

  • Mfr # S73402

  • Zoro # G1105479


product price: $3.95
/ea
Sold in multiples of 12 for $47.40

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Style
Wraparound
Series
X330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S73402
Zoro #
G1105479
UPC #
32738033074
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.09
Temple-to-Temple Width
3.39

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Fog
Frame Style
Wraparound
Series
X330
Standards
ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3
Weight
0.0978
Features
UV Protection|Lightweight|Slip-Resistant Fit|Soft Curved Temples
Arm Color
Clear

Description

Sellstrom® X330 Serie Safety Glasses are one of the most popular selling, cost effective safety glasses in North America. The glasses feature a soft rubberized temple tips relieving pressure from your temples and ears while keeping eyewear secure in place. The clear lens in this pack, gives optical clarity and provides protection from dust and debris. Features anti-scratch hard coating to help improve durability from application scratches with increased impact protection. Meets ANSI Z87.1 + 2015 standards and the clear lens provides excellent UV Protection (99%) for any application where eye protection is needed or required.


  • •Comfort: Features soft rubberized temple tips relieving pressure from your temples and ears while keeping eyewear secure in place; The clear lens in this pack, gives optical clarity and provides protection from dust and debris
  • •Durable: The X330 series is one of the most popular selling, cost effective safety glasses in North America; Featuring anti-scratch hard coating to help improve durability from application scratches with increased impact protection
  • •Certified: The X330 safety glasses meet ANSI Z87.1 + 2015 standards and the clear lens provides excellent UV Protection (99%) for any application where eye protection is needed or required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.