Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X350, Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, Full-Frame

  • Mfr # S79100

  • Zoro # G1106370


product price: $6.08
/ea
Sold in multiples of 12 for $72.96

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S79100
Zoro #
G1106370
UPC #
32738033067
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
polycarbonate
Series
X350
Standards
ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |Meets U.S. Military standard MIL-PRF-31013 requirement
Features
UV Protection|Lightweight|Fit Over Prescription Eyewear

Description

Sellstrom® X350 Series Safety Glasses feature a lightweight design with a soft nose bridge prevents slipping and sliding allowing for maximum comfort. The clear lens and frame give optical clarity and provide protection against dust and flying debris. The polycarbonate material features an anti-scratch, hard coat lens to help improve durability from application scratches with increased impact protection. Great use as a visitor spec or everyday eye protection for a wide variety of jobs such as woodworking, construction etc.


  • •Comfort: Lightweight design with a soft nose bridge prevents slipping and sliding allowing for maximum comfort; The clear lens and frame give optical clarity and provide protection against dust and flying debris
  • •Material: The polycarbonate material features an anti-scratch, hard coat lens to help improve durability from application scratches with increased impact protection; Our protective eyewear also provides 99% protection against harmful UV rays
  • •OTG: Sleek, modern looking safety eye wear that offers front, side, top and below eye protection; Fits over most medium and small sized prescription glasses, protecting your eyes and eyewear while remaining comfortable and secure
  • •Certification: Great use as a visitor spec or everyday eye protection for a wide variety of jobs such as woodworking, construction etc.; OSHA compliant meets ANSI Z87.1 + high impact - 2015, U.S military standard MIL-PRF-31013

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.