Zoro Homepage

XM340, Safety Glasses, Anti-Scratch, Clear Lens, Smoke Frame, Half-Frame

  • Mfr # S74271

  • Zoro # G1105512


product price: $5.25
/ea
Sold in multiples of 12 for $63.00

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S74271
Zoro #
G1105512
UPC #
32738018088
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Anti-Scratch
Lens Material
polycarbonate
Frame Material
rubber
Series
XM340
Standards
ANSI Z87.1 + high impact standards|CSA certified to CAN/CSA Z94.3 |Meets U.S. Military standard MIL-PRF-31013 requirement
Features
UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Vented
Arm Tip Type
Co-Molded

Description

Sellstrom® XM340 Series Safety Glasses feature black rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure in place. The smoke frame with indoor/outdoor mirror lens provides protection from dust and debris. The anti-scratch polycarbonate lens provides outstanding impact strength, optical clarity and improves durability of the product.


  • •Comfort: Features black rubberized straight temple tips relieving pressure from your temples and ears while keeping eyewear secure in place; The smoke frame with indoor/outdoor mirror lens provides protection from dust and debris
  • •Durable: The anti-scratch polycarbonate lens provides outstanding impact strength, optical clarity and improves durability of the product; Sold in packs of 12 for applications where eye protection is needed or required
  • •Certified: Our anti-fog, protective safety glasses meet ANSI Z87.1+ high impact standards and are CUL Certified to meet CAN/SCA-Z94.3 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.