Zoro Homepage

XP460, Safety Glasses, Anti-Scratch, Indoor/Outdoor Lens, Black Frame, Full-Frame

  • Mfr # S72402

  • Zoro # G9556429


product price: $10.99
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Frame Material
Polycarbonate
Series
XP460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S72402
Zoro #
G9556429
UPC #
032738033241
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Frame Material
Polycarbonate
Series
XP460
Standards
ANSI Z87.1-2015; MIL-PRF-31013
Features
UV Protection|Slip-Resistant Fit|Soft Nose Piece
Gender
Unisex

Description

Sellstrom® XP460 Series Safety Glasses offer a sporty, stylish heavy duty frame and temple design; clear lens. Stylish black/green co-molded temples & soft nose piece offers all day comfort. Temples are curved inwards to ensure comfortable, slip-resistant fit. Anti-Scratch lenses offer 99% protection against harmful UV rays. Meets ANSI Z87.1 + standard


  • •Stylish: The XP460 offers a sporty, stylish heavy-duty frame and temple design; The hard, anti-fog coating, clear lens gives optical clarity and provides protection from dust and debris
  • •Comfort: Soft clear nose piece offers all day comfort; Stylish black/green co-molded temples are curved inwards to ensure a comfortable, slip-resistant fit
  • •Certified: Featuring anti-scratch hard coating to help improve durability from application scratches, our protective eyewear meets ANSI Z87.1 + 2015 standards and provides 99% protection against harmful UV rays

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products