
XPS530, Safety Glasses, Anti-Fog, Anti-Scratch, Hard Coat, Sta-Clear(TM), Clear Lens, Full-Frame
Mfr # S70000
Zoro # G515754761
product price:Â $20.60
/eaKey Features
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black/Yellow
Lens Coating
Anti-Fog, Anti-Scratch, Hard Coat, Sta-Clear(TM)
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S70000
Zoro #
G515754761
UPC #
032738033258
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black/Yellow
Lens Coating
Anti-Fog, Anti-Scratch, Hard Coat, Sta-Clear(TM)
Lens Material
Polycarbonate
Series
XPS530
Standards
CSA Certified to CAN/CSA Z94.3, Meet or Exceed ANSI Z87.1+ High Impact, U.S. Military Standard MIL-PRF-31013
Arm Color
Black/Yellow
Includes
Cord
Arm Tip Type
Curved
Gender
Unisex
Padding Location
Nose Bridge, Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Description
Safety Glasses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.