
Yellow/Black Full Frame, 2.5 Diopter, I/O Lens, Anti-Scratch Coating
Mfr # S70005
Zoro # G1105241
product price: $20.69
/eaSold in multiples of 12 for $248.28
Key Features
Lens Color
I/O
Lens Coating
Anti-Scratch
Frame Style
Full
Standards
ANSI Z87.1 + high impact standards|MIL-PRF-31013|Meets U.S. Military standard MIL-PRF-31013 requirement
Frame Color
Yellow/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S70005
Zoro #
G1105241
UPC #
32738018293
Country of Origin
Taiwan, Province of China
Details
Lens Color
I/O
Diopter Strength
2.5
Lens Coating
Anti-Scratch
Frame Style
Full
Standards
ANSI Z87.1 + high impact standards|MIL-PRF-31013|Meets U.S. Military standard MIL-PRF-31013 requirement
Frame Color
Yellow/Black
Strap Material
Flame Retardant Cloth
Arm Tip Type
Co-Molded
Frame Type
Full Frame
Description
The XPS530 series of protective eyewear provides the comfort and fit of premium safety glasses with added goggle like protection. Rigorously tested with the latest high impact and high velocity tests each product meets or exceeds both ANSI and CSA industry standards.
- •Provides maximum protection in windy and dusty conditions
- •Features detachable soft temples and FR rated cloth strap
- •Made with Sta-ClearTM anti-fog/anti-scratch washable lens treatment
- •Foam insert features top and bottom vent ports for superior air circulation and fog free experience
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.