
SemperGuard, Disposable Gloves, 4 mil Palm, Latex, Powdered, L, 100 PK, Cream
Mfr # INDPS104
Zoro # G610565170
product price: $7.85
/pk 100, $0.08/eaKey Features
Color
Cream
Material
Latex
Palm Thickness
4 mil
Latex-Free
No
Powdered/Powder-Free
Powdered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INDPS104
Zoro #
G610565170
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
4 mil
Length
240 mm
Details
Item
Disposable Gloves
Color
Cream
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
SemperGuard
Application
Disposable General Purpose Powdered Latex Glove
Glove Hand Style
Ambidextrous
Description
SemperGuard Latex powdered gloves are designed to provide the right combination of protection, sensitivity, economy, and value. These latex gloves are easy to don and provide maximum protection and comfort. Recommended applications include general purpose, safety, janitorial/sanitation, lab and food.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.