Zoro Homepage

SemperGuard, Disposable Gloves, 4 mil Palm, Latex, Powdered, M, 1000 PK, Cream

  • Mfr # INDPS103

  • Zoro # G810997740


product price: $88.85
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Cream
Material
Latex
Palm Thickness
4 mil
Latex-Free
No
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDPS103
Zoro #
G810997740
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Cream
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Series
SemperGuard

Description

SemperGuard Latex powdered gloves are designed to provide the right combination of protection, sensitivity, economy, and value. These latex gloves are easy to don and provide maximum protection and comfort. Recommended applications include general purpose, safety, janitorial/sanitation, laboratory and food.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.