Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SemperForce, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, Small, 100 PK, Black

  • Mfr # BKNF102

  • Zoro # G814502186


product price: $11.95
/pk 100, $0.12/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
5 mil
Powdered/Powder-Free
Powder-Free
Series
SemperForce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKNF102
Zoro #
G814502186
UPC #
841277101041
Country of Origin
Malaysia

Dimensions

Size
Small
Palm Thickness
5 mil
Size - Numeric
6

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
SemperForce
Texture
Textured
Application
Appropriate for most Applications Medical, Dental, Vet, Chemical, Exposure, Lab, Jan/San, Safety,Food Services, Beauty, and Tattoo.
Disposable Glove Grade
Exam Grade
Texture Location
Fingertips
Features
Textured Fingertips, Competes with 3 -4 Mil Glove

Description

SemperForce 4 MIL Powder-Free Black Nitrile Examination Glove, Textured, Small, 100 Per Box


  • •Exam Grade Black Nitrile Glove
  • •Textured Fingertips
  • •ESD Tested and Approved
  • •Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
  • •Thickness : Competes with 5-6 MIL Glove

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.